FESTO 529151 FILTER REGULATOR MS4-LFR-1/4-D6-ERV-AS-Z


MS4-LFR filter control valve

References
festo:MS4-LFR-1/4-D6-ERV-AS-Z
rubix:114A1015
manufacturer :529151
ean:4052568163518

Product details : FESTO 529151 FILTER REGULATOR MS4-LFR-1/4-D6-ERV-AS-Z


Filter regulator MS4-LFR-1/4-D6-ERV-AS-Z Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from right to left. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x92x120 mm
Logistic Weight341 g
MaterialDie-cast aluminum
Volume flow rate1700 l/min
Filter fineness40 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 101.36 excl. VAT
/ Each
£ 121.63 incl. VAT
  • Delivery usually within ( 11 ) days