FESTO 529191 FILTER REGULATOR MS6-LFR-1/2-D7-ERV-AS-Z


MS6-LFR filter control valve

References
festo:MS6-LFR-1/2-D7-ERV-AS-Z
rubix:114A2477
manufacturer :529191
ean:4052568163723
MS6-LFR-1/2-D7-ERV-AS-Z Filter regulator
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 529191 FILTER REGULATOR MS6-LFR-1/2-D7-ERV-AS-Z


Filter regulator MS6-LFR-1/2-D7-ERV-AS-Z Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from right to left. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight983,6 g
Threading diameter (inch)1/2 ''
Materialdie-cast aluminum
Volume flow rate4500 l/min
Filter fineness40 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 119.66 excl. VAT
/ Each
£ 143.59 incl. VAT
  • Delivery usually within ( 8 ) days