PCL AIRFLOW TWIN COUPLING AC6103

Airflow Twin Coupling to Standard Adapter

See technical informationSee documents
References
PCL (Pneumatic Components):AC6103
Rubix:282272
brand logo
Technical specifications
Connection 1twin coupling (suitable for use with standard adaptors)
Materialsteel (body), nitrile rubber seal, stainless steel springs
See all Specifications
Documents

Product details : PCL AIRFLOW TWIN COUPLING AC6103


Twin Couplings are a quick and easy solution to providing two operation points from a single air line. PCL Twin Couplings are available with either Vertex or Airflow couplings. PCL Airflow couplings are designed for FIXED applications. PCL Vertex couplings are designed for TRAILING HOSE applications.

Strengths

Compatible with the Standard range of Adapters
Steel Construction - robust and hard wearing, ideal for use in the engineering/workshop environment
Positive locking mechanism

Technical specifications


Attributes
Connection 1twin coupling (suitable for use with standard adaptors)
Materialsteel (body), nitrile rubber seal, stainless steel springs
Profileairflow (twin coupling), interchangeable rectus 19
Max. temperature100 °C
Weight0.335 kg
Max. service pressure14 bar
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
  • Usually arrives within 14 working days