PCL AC4JM 60 SERIES COUPLING 1/2IN BSP MALE
60 Series Couplings
See technical informationSee documentsReferences
PCL (Pneumatic Components):AC4JM
Rubix:285514

Documents
Product details : PCL AC4JM 60 SERIES COUPLING 1/2IN BSP MALE
The 60 Series Couplings are ideal for general and portable air tool applications in garage and tyre shop environments. Sleeve is marked "60 Coupling - Series 323".
Strengths
Hardened steel shoulder prevents accidental disconnection
Secure locking device
Swivel feature prevents kinking of the hose
Specially designed valves and large aperture provides optimum air flow
Secure locking device
Swivel feature prevents kinking of the hose
Specially designed valves and large aperture provides optimum air flow
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | hardened steel |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Usually arrives within 14 working days
