References
SMC:KK130S-13B
Rubix:123A2014
Manufacturer :KK130S-13B

Documents
Product details : SMC KK130S-13B S COUPLER
S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Barb Fitting.
•Hose Nominal: 1/4, 3/8, 1/2.
Type: S (Socket)
Hose Nominal: ø12 (ø1/2")
•Hose Nominal: 1/4, 3/8, 1/2.
Type: S (Socket)
Hose Nominal: ø12 (ø1/2")
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Connection 1 | 1/2 |
| Material | structural steel |
| Profile | kk130s |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 56.70 excl. VAT
/ 5 pieces
£ 68.04 incl. VAT
- Delivery usually within ( 4 ) days