References
SMC:KKA3P-03F-1
Rubix:123A7388
Manufacturer :KKA3P-03F-1
EAN:3618036075502

Technical specifications
| Connection 1 | r 3/8 |
|---|---|
| Material | stainless steel 304;nbr;fluororubber |
Documents
Product details : SMC KKA3P-03F-1 S/S COUPLING
S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x32x22 mm |
|---|---|
| Logistic Weight | 23 g |
| Connection 1 | r 3/8 |
| Material | stainless steel 304;nbr;fluororubber |
| Profile | kka3p |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 16.18 excl. VAT
/ Each
£ 19.42 incl. VAT
- Delivery usually within ( 19 ) days