References
Tegera:882-10
Rubix:386A1947
EAN:7392626040229




Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 882 SYNTHETIC GLOVE 10 XL
Glove for allround light weight work with great resistance against water and grease thanks to the full nitrile foam dipping. The smart elastic wristlet makes it easy to put on and take off the glove. Withstands contact heat up to 100°C/212°F. Synthetic glove made of nylon with 15 gg knitting.
Glove with great resistance against water and grease. Easy donning and doffing.
Strengths
Withstands contact heat up to 100°C, Water and oil repellent
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days