References
Draper:82751
Rubix:382A7690
Manufacturer :82751
EAN:5010559827510


Technical specifications
| Size | one size |
|---|---|
| Coating of the gloves | latex |
| Main material | latex |
Product details : DRAPER 82751 H.D.LATEX OR.GLOVE XL PACK X10
Multi purpose 10g polyester seamless gloves natural latex coated palms and fingertips providing extra grip and good protection from tears and punctures.
Technical specifications
Attributes
| Size | one size |
|---|---|
| Coating of the gloves | latex |
| Main material | latex |
| Packaging | 10 pack |
| Colour | orange |
| Material | latex |
Show UNSPSC/ECL@SS
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
- Delivery usually within ( 7 ) days