Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 7 PK1
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 7 PK1
POLYCO 882WH DYFLEX WHITE PU COATED CUT GLOVES 3X42C
References
polyco healthline:
882WH-7
rubix:
246A8193
Technical specifications
Size
7
Coating
Polyurethane
Abrasion resistance level
X
See all Specifications
Product details
Technical specifications
Product details : POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 7 PK1
Technical specifications
Attributes
Size
7
Coating
Polyurethane
Abrasion resistance level
X
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.41
excl. VAT
/
Each
£
13.69
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 9
TEGERA 877 SYNTHETIC GLOVE 9 L
TEGERA 8803 SYNTHETIC GLOVE INFINITY 8 M
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 6
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 6
TEGERA 513 LEATHER GLOVE 11 2XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 8
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
TEGERA 929 SYNTHETIC GLOVE 7 S
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
GISS 855068 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 7
SKYTEC SKG00026FB TROMSO COLD PROTECTION GLOVES BLACK 6/XS
TEGERA 777 SYNTHETIC GLOVE 8 M
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 10
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 8