MASCOT 14119 VENTURA WINTER BOILERSUIT BLACK M
Winter boilersuit Ventura Black
See technical informationReferences
Mascot:14119-194-09-M
Rubix:385A1762
EAN:5711074192038

Product details : MASCOT 14119 VENTURA WINTER BOILERSUIT BLACK M
Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 2960 g |
|---|---|
| Size | m |
| Main material | polyester |
| Standard | OEKO-TEX® STANDARD 100 ; EN 343 3/1 ; EN 342 3/WP (2,08 CLO) ; EN ISO 13688 ; EN 14404-3 |
| Material | 100% polyester |
| Water resistance | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 243.08 excl. VAT
/ Each
£ 291.70 incl. VAT
- Usually arrives within 14 working days
