Product details : HELLYHAN 77120_369-L ALNA 2.0 CONS VEST YELLOW/EBONY L
With 2 -way stretch fabric, an expandable front for improved movement and a multitude of features coupled with an improved fit and heat transfer reflectives the Alna 2.0 Construction Vest is a great option for staying visible and safe. 2-way stretch fabric. No shoulder seams. YKK® front zipper. Expandable front for improved movement. Possibility to use over winter jackets. Opening at back for harness. EN ISO 20471 : 2013 Class 1