ANSELL ALPHATEC 09-430 CHEMICAL NEOPRENE GLOVES 3121B 10 XL
AlphaTec 09430
See technical informationSee documentsReferences
Ansell:09-430 10
Rubix:394A3273
Manufacturer :09430010
EAN:0076490499419

Documents
Product details : ANSELL ALPHATEC 09-430 CHEMICAL NEOPRENE GLOVES 3121B 10 XL
- In environments where mechanical risks are combined with chemical exposure, the comprehensive all-round range of robust Neoprene 09-series gloves provide an optimal defence against oils, acids, caustics, alcohols and many solvents and have a good resistance to all mechanical hazards.
Top-of-the-range neoprene delivering excellent wide-ranging chemical protection.
Strengths
- Smooth finish neoprene coated glove with cotton jersey liner
- Comfortable anatomical glove shape which follows the contours of the hand at rest. Improves dexterity and reduces hand fatigue
- Smooth finish offering excellent broad-spectrum chemical resistance, while also featuring the cotton lining that enhances puncture and snag resistance
- Length of 800 mm for a protection up-to the shoulder
Applications
Foundry operations|Handling materials with sharp or rough edges|Extruding, bending and punching shapes|Processing sheets, coils, tubes |Fabricating metal parts, glass sheets|Unexpected leakages spills or other releases
Technical specifications
Attributes
| Logistic Weight | 471 g |
|---|---|
| Size | 10 |
| Length | 800 mm |
| Chemical protection value | aklmpt |
| Main material | cotton |
| ESD | no |
| Packaging | 12 pairs carton |
| Colour | black |
| Thickness | 2.02 mm |
| Cuff style | gauntlet |
| Usage environment | oily or greasy |
| Material | cotton jersey (liner);neoprene (coating) |
Show UNSPSC/ECL@SS
£ 74.43 excl. VAT
/ Each
£ 89.32 incl. VAT
- Usually arrives within 14 working days