ANSELL ALPHATEC 58-201 CHEMICAL NITRILE GLOVES 3232B 9 L
ALPHATEC 58-201
See technical informationSee documentsReferences
Ansell:58-201 09
Rubix:260A3713
Manufacturer :58201090
EAN:0076490625658

Documents
Product details : ANSELL ALPHATEC 58-201 CHEMICAL NITRILE GLOVES 3232B 9 L
Thanks to its unique formulation, AlphaTec 58-201 is a truly versatile protection solution that can be applied to a wide range of applications and environments.
Strengths
- Seamless acrylic fleece inner lining for warmth.
- AnsellGrip technology for better grip in wet and oily conditions.
- Designed to protect in temperatures ranging from -40°C to 250°C
- Keeps hands warm in cold weather and protects against contact heat.
- Nitirle chemical barrier offers protection against a wide range of chemicals.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 330 mm |
| Chemical protection value | jklopt |
| Main material | nitrile |
| ESD | no |
| Colour | green |
| Thickness | 1.27 mm |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- Usually arrives within 14 working days