"ANSELL 08-352 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 9"
AlphaTec 08352
See technical informationReferences
Ansell:08-352-9
Rubix:326673
Manufacturer :08352090
EAN:10076490499478





Product details : "ANSELL 08-352 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 9"
- These neoprene work gloves are 100% liquid proof.
- Soft stretchy knit liner .
- Excellent wet grip. Safer handling means increased productivity.
- Extremely comfortable to wear.
These neoprene work gloves offer a rough finish dip that makes handling wet, slippery materials easier and safer.
Strengths
- Cushions the hand, absorbs perspiration and prevents chafing
- Excellent wet grip. Safer handling means increased productivity
- Exceptional flexibility. Easier to manipulate, less tiring to the hand, incorporating easy donning and removal
- Neoprene coating for a wide range of chemical protection
- Textured finish for better grip on wet and slippery materials
Applications
Equipment repair & maintenance|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
Technical specifications
Attributes
| Logistic Weight | 199 g |
|---|---|
| Size | 9 |
| Length | 305 mm |
| Chemical protection value | aklmnopt |
| Main material | neoprene |
| Colour | green |
| Material | interlock cotton/neoprene |
Show UNSPSC/ECL@SS
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
- Delivery usually within ( 11 ) days