ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 9


AlphaTec Solvex 37676

References
ansell:37-676-09
rubix:207A6620
manufacturer :37676090
ean:0076490497842
ANSELL Gloves SOL-VEX 37-676 MT 9
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
Length330 mm
Chemical protection valueJKLOPT
See all Specifications

Product details : ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 9


    • Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards       
    • High performance nitrile compound providing an outstanding combination of chemical resistance and strength ,for optimal results in wet or dry work environments
    • The glove offers a far  superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
    • High levels of flexibility, comfort and dexterity
    • Will not swell, weaken or degrade, and does not promote contact dermatitis

    High-comfort, chemical resistant 17mil/0.43 mm glove for a wide range of applications.

    Strengths

    • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
    • Fully reusable, with an unequaled abrasion resistance
    • Provides superb comfort for the wearer
    • FDA Food Approved
    • Reversed lozenge finish further enhancing levels of grip

    Applications

    Delivery of parts to production line|All food processing applications that have food contact|Forging operations|General pumping work|Handling incoming goods|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Testing|Opening furnaces draining pumps valves or lines and crackers BTX process|Painting or cleaning tools or robots
    brand logo
    brand logo
    brand logo
    brand logo

    Technical specifications


    Attributes
    Logistic Weight72 g
    Size9
    Length330 mm
    Chemical protection valueJKLOPT
    Main materialNitrile
    ColourGreen
    Thickness0.43 mm
    MaterialNitrile
    Show UNSPSC/ECL@SS
    £ 2.79 excl. VAT
    / Each
    £ 3.35 incl. VAT
    • In stock: Next day delivery