ANSELL ALPHATEC 1500 CHEMICAL STITCHED WHT COVERALL MODEL 111 2XL
AlphaTec 1500 Plus Stitched Model 111
See technical informationSee documentsReferences
Ansell:WH15S-00111-06
Rubix:80253429
Manufacturer :WH15S-00111-06

Documents
Product details : ANSELL ALPHATEC 1500 CHEMICAL STITCHED WHT COVERALL MODEL 111 2XL
- Specialized protection: the AlphaTec® 1500 PLUS Stitched - Model 111 delivers light chemical resistance*, guards against asbestos and filters 99.9% of particles over 3 microns in size, as well as brick and cement dust, light aerosols and mists.
- Heightened breathability: this asbestos protection suit’s air and water vapor permeability also reduces wearers’ exposure to heat stress.
- Enhanced fit and features: wearer comfort is augmented by this protective body suit’s optimal fit, while a three-piece hood offers additional protective coverage, finger loops offer a secure hold and red stitching ensures easy identification.
- Certified antistatic capabilities: the AlphaTec® 1500 PLUS Stitched - Model 111 is tested against EN 1149-5 antistatic standards.
Comfortable protection from hazardous particulates in critical environments.
Strengths
- Proven protection, filters 99.9% of particles >3 microns*
- Air and water vapour permeable (breathable) fabric helps reduce the risk of heat stress
- Optimised body fit, improving wearer comfort and safety
- Silicone free, critical in spray painting applications
- Anti-static, tested according to EN 1149-5
Applications
Unpacking of bulk goods|Loading and unloading of proces equipment|Body Surface checking, marking and touching up|Assembly & inspection of components|Painting or cleaning tools or robots|Production line support & maintenance
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | textile |
| Colour | white |
| Material | product material sms fabric with antistatic treatment |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- In stock: Next day delivery