ANSELL ALPHATEC 2000 BOUND WHT COVERALL MODEL 111 XL
AlphaTec 2000 Standard Bound Model 111
See technical informationReferences
Ansell:WH20B-00111-05
Rubix:80253471
Manufacturer :WH20B-00111-05
EAN:5013756004463



Product details : ANSELL ALPHATEC 2000 BOUND WHT COVERALL MODEL 111 XL
Benefits of the AlphaTec 2000 STANDARD - Model 111 Clean Room Suit:
This high performance microporous laminate suit was designed with protection and wearer comfort in mind with bound seams, a 3-piece hood, a 2-way front zipper with resealable storm flap, finger loops, and an elasticated hood, waist, wrists, and ankles. EN certified Type 5/6. Provides protection from particulates and light liquid spray, including low hazard chemical splash. Provides resistance to penetration by bloodborne pathogens (meets ASTM F1671 and ISO 16604). Anti-static (meets requirements of AATCC 76 and EN 1149-5). Rated to protect against pesticides (meets requirements of DIN 32781). Ideal for farm work and other agricultural operations Meets EN 1073-2:2002 for protective clothing against radioactive particulate contamination. Wide range of sizes to provide protection for your diverse team Contains no natural rubber latex
Made from superior breathable microporous laminate technology to provide superior protection from low hazard liquid spray and fine particulates.
Strengths
- Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Optimized body fit, improving wearer comfort and safety
- Anti-static, tested according to EN 1149-5
- Low linting to help reduce the risk of cross contamination in critical areas
- Silicone free, critical in spray painting applications
Applications
Clean room cleaning and preparing|Production line support & maintenance|Maintenance of plant and machines|Veterinary Services|Cleaning of plant and machines
Technical specifications
Attributes
| Size | xl |
|---|---|
| Main material | polyethylene |
| Colour | white |
| Category | 3 |
| Material | microporous polyethylene laminate non woven |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
- In stock: Next day delivery