ANSELL 1800B-195 ALPHATEC CMFT COVERALL HOOD MODEL 195 WHT/BL SIZE 3XL

AlphaTec 1800 COMFORT Bound Model 195

See technical informationSee documents

References

Ansell:WN18B-00195 3XL
Rubix:394A3284
Manufacturer :WN18B-00195-07
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size3xl
Main materiallaminate
Colourwhite
See all Specifications

Documents

Product details : ANSELL 1800B-195 ALPHATEC CMFT COVERALL HOOD MODEL 195 WHT/BL SIZE 3XL


Specialized protection: the AlphaTec® 1800 COMFORT Bound - Model 195 grants users protection against fine particulates and low-hazard liquid spray*.

Heightened breathability: this protective outer garment’s microporous polyethylene laminate make-up minimizes heat stress, ensuring water vapor permeability.

Assured antistatic capabilities: it also satisfies AATCC 76 and EN 1149-5 antistatic standards.

Reduced cross contamination risks: a low-linting material reduces the risk of cross contamination in critical zones.

Limited surface defect risks: the risk of contaminant transfer to metal before painting is also reduced, thanks to a silicone-free composition.

Enhanced fit and features: an optimized fit ensures comfort, while a three-piece hood extends coverages and finger loops boost practicality.

Designed for workers in warm environments to provide an optimum balance between comfort and protection.

Strengths

  • Particle barrier: resists low-hazard liquid spray and fine particulates.
  • Microporous laminate with SMS features: for heat stress protection.
  • Bound seams: heightened strength and barrier protection.

Applications

  • Life Sciences.
  • Automotive.
  • Metal fabrication.
  • Food Processing.
  • Chemical.
  • Automotive Aftermarket.
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size3xl
Main materiallaminate
Colourwhite
Category3
Materialpolyethylene / polypropylene
Packaging1 each
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
  • Usually arrives within 14 working days

Size