ANSELL 2300-132 ALPHATEC 2300 PLUS COVERALL HOOD MODEL 132 YEL SIZE L


AlphaTec 2300 Plus Stitched and Taped Model 132

References
ansell:YY23T-00132-L
rubix:80253615
manufacturer :YY23T-00132-04
ean:5013756066393
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Sizel
Main materialpolypropylene
See all Specifications

Product details : ANSELL 2300-132 ALPHATEC 2300 PLUS COVERALL HOOD MODEL 132 YEL SIZE L


Specialized protection: with a polyethylene barrier and bi-component nonwoven inner layer, the AlphaTec 2300 PLUS Stitched & Taped - Model 132 chemical-protective suit guards against various inorganic chemicals* (including acids and bases), while remaining durable, lightweight and flexible.

Increased visibility: its yellow color ensures it remains highly visible, for noticeable personal protection and improved workplace safety.

Enhanced features: this AlphaTec protective suit also includes a thumb loop, respirator fit hood and secure zip flap with self-adhesive tape closure, as well as over-taped inner stitching, for added strength.

Certified antistatic capabilities: it is tested in accordance with EN 1149-5 antistatic standards.

Lightweight and durable chemical protection against a range of inorganic chemicals and biological hazards.

Strengths

  • A good protective barrier to numerous inorganic liquid chemicals including acids and bases
  • Type 3 coverall, lightweight, yet relatively strong and durable
  • Designed to protect, typical coverall features include respirator fit hood and a zip flap with self-adhesive tape closure
  • Highly visible bright yellow for improved worker safety
  • Anti-static, tested according to EN 1149-5

Applications

Transferring liquids and solids between vessels and tanks and process equipment|Unexpected leakages spills or other releases|Loading and unloading of trucs and vehicles|Filling, blending and charging of raw materials|Product inspection|Mixing or loading chemicals|Cleaning of plant and machines
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Sizel
Main materialpolypropylene
Colouryellow
Materialpolyethylene / polypropylene
Show UNSPSC/ECL@SS
£ 12.47 excl. VAT
/ Each
£ 14.96 incl. VAT
  • Usually arrives within 14 working days