ANSELL ALPHATEC 2000 CHEMICAL BOUND WHT COVERALL MODEL 129 L
AlphaTec 2300 Comfort Bound Model 129
See technical informationReferences
Ansell:WH20B-00129-L
Rubix:80376606
Manufacturer :WH20B-00129-04
EAN:5013756006559

Product details : ANSELL ALPHATEC 2000 CHEMICAL BOUND WHT COVERALL MODEL 129 L
- Specialized protection: delivering moderate chemical resistance, the AlphaTec® 2300 COMFORT Bound - Model 129’s microporous laminate hood, arms and legs guard against resins, fibers and other hazards.
- Advanced breathability: combining microporous laminate material (hood, arms and legs) with a polypropylene back panel (for water vapor and air permeability*), this protective suit offers heightened airflow, for enhanced heat stress protection.
- Minimized delamination risks: an innovative fabric construction limits potential damage caused by tacky surfaces.
- Assured antistatic capabilities: this protective body suit also satisfies EN 1149-5 antistatic standards.
- Limited surface defect risks: as it is silicone-free, risks of contaminant transfer to metal before painting are reduced.
Strengths
- Protection - Hood, arms, legs and front torso in AlphaTec® 2000 fabric
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Silicone free, critical in spray painting applications
- Anti-static, tested according to EN 1149-5
Applications
Clean room cleaning and preparing|Body painting including surface inspection|Production line support & maintenance|Cleaning of plant and machines|Maintenance of plant and machines|Crime Scene Investigation (CSI)|Veterinary Services
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | nonwoven fabric |
| Colour | white |
| Category | 3 |
| Material | sms |
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
- In stock: Next day delivery