TYCHEM 6000 F ORANGE MODEL CHA5 ORANGE HOODED COVERALL 2XL
Coverall
See technical informationSee documentsReferences
Tychem:D13495222
Rubix:80244331
Manufacturer :D13495222
EAN:5450208005102

Documents
Product details : TYCHEM 6000 F ORANGE MODEL CHA5 ORANGE HOODED COVERALL 2XL
The new Tychem ® 6000 F Plus offers a wide range of ergonomic properties enabling work in the most hazardous environments with lightweight, abrasion-resistant, comfortable, but also safe garments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x320x400 mm |
|---|---|
| Logistic Weight | 578.6 g |
| Size | 2xl |
| Main material | laminate |
| Colour | orange |
| Category | 3 |
| Material | non-woven fabric + polymeric coating + barrier film + polymeric coating. substrate in tyvek® with laminated film |
| Packaging | boxes of 25 and 100 articles for required size |
Show UNSPSC/ECL@SS
£ 29.32 excl. VAT
/ Each
£ 35.18 incl. VAT
- Usually arrives within 14 working days
