ANSELL ALPHATEC 58-735 CHEMICAL NITRILE GLOVES 4X32C 6 XS
AlphaTec 58735
See technical informationSee documentsReferences
Ansell:58-735 06
Rubix:302A2084
Manufacturer :58735060
EAN:0076490445072



Documents
Product details : ANSELL ALPHATEC 58-735 CHEMICAL NITRILE GLOVES 4X32C 6 XS
- These nitrile grip gloves offer a nitrile barrier that provides advanced chemical protection from many frequently used chemicals
- AlphaTec® 58-735 chemical and cut-resistant gloves have ‘Type A’ chemical protection under new EN ISO 374:2016, cut level ‘ISO C’ according to EN 388:2016
- ANSELL GRIP™ Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
- For complete chemical permeation information, please visit: www.ansellguardianpartner.com
These gloves are chemical and cut-resistant so you don't have to compromise between chemical and cut protection, have both!
Strengths
- INTERCEPTTM Cut Resistant Technology provides protection against lacerations
- Optimised fit that integrates the cut liner into nitrile shell for better dexterity & tactility versus double gloving
- Excellent dry & wet grip enhance dexterity and reduce hand fatigue
- Yellow high-visibility cut liner acts as an indicator for when glove is cut, highlighting when chemical protection is compromised
- Cuff can be folded to act as a gutter to prevent chemicals running down the arm
- Oeko-Tex® Standard 100 Approved
- Compliant with FDA food handling requirements
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Filling, blending and charging of raw materials|Sample taking and processing|Removal of broken glassware|Spill or leakage cleanup|Assembling and mounting components|Mixing or loading chemicals|Cleaning of plant and machines|Handling application & cleaning tools
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Length | 350 mm |
| Chemical protection value | ajklmnopt |
| Main material | nitrile |
| ESD | no |
| Colour | green |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 16.24 excl. VAT
/ Each
£ 19.49 incl. VAT
- Usually arrives within 14 working days