POLYCO 17N PURA NITRILE FLOCKLINED GLOVES 4101X RED SIZE 10 PK1
POLYCO 17N PURA NITRILE FLOCKLINED CHEMICAL GLOVE RED
See technical informationReferences
Polyco Healthline:17N-10/XL
Rubix:272A2822
EAN:5010699547118

Product details : POLYCO 17N PURA NITRILE FLOCKLINED GLOVES 4101X RED SIZE 10 PK1
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 330 mm |
| Chemical protection value | a |
| Main material | nitrile |
| Packaging | 144 pairs per case |
| Colour | red |
| Thickness | 0.35 mm |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days
