References
Ansell:62-201 10
Rubix:394A3307
Manufacturer :62201100
EAN:3252449018147

Product details : ANSELL ALPHATEC 62-201 CHEMICAL LATEX GLOVES 3131A 10 XL
- Seamless liner for greater comfort
- High flexibility and excellent levels of dexterity
- Very good abrasion and tear resistance
- Allows for contact with food and hot materials up to 100°C
- AQL 1.5
Supported natural rubber glove with flexibility and dexterity.
Strengths
- Nylon liner
- High dexterity and flexibility
- Heat, chemical & mechanical protection
Applications
Cleaning|Chemical Handling|All food processing applications that have food contact
Technical specifications
Attributes
| Logistic Weight | 149 g |
|---|---|
| Size | 10 |
| Length | 300 mm |
| Chemical protection value | aklmpt |
| Main material | latex |
| ESD | no |
| Colour | blue |
| Thickness | 0.65 mm |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days