ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 9

AlphaTec 58335

See technical information

References

Ansell:58-335-9
Rubix:80133034
Manufacturer :58335090
EAN:0076490473129
ANSELL Gloves ALPHATEC AQUADRI 58-335 MT 9 - 380 MM
brand logo
brand logo

Technical specifications

Size9
Length380 mm
Chemical protection valuejkl
See all Specifications

Product details : ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 9


  • AlphaTec AQUADRI gloves are engineered with a unique moisture management technology that keeps hands dryer ,for significantly longer periods of time.
  • The design features a two-layered coating construction with a superior nitrile film for advanced chemical protection, and an inner soft foam coating helps feeling the difference especially when sweaty hands are a problem ,resulting in an improved user comfort and performance.
  • Patented AQUADRI technology brings a unique performance in moisture management that significantly reduces sweat build up inside the glove under hot & humid environments.
Less sweat equals greater comfort and performance.

Strengths

  • High performance Nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
  • Reversed lozenge palm finish for improved dry/wet grip
  • Foldable cuff gutter to prevent dripping on the forearm
  • The AlphaTec AQUADRI gloves are addressing the most relevant need for the workers sweat reduction.Less sweat equals greater comfort and performance
  • Longer version than the 58-330 for further protection
  • Compliant with FDA food handling requirements
  • Also available in vend pack

Applications

Assembly & inspection of components|Oil, fluids and filter change|Painting or cleaning tools or robots|Plating, coating, sealing, painting|Handling incoming goods|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight113 g
Size9
Length380 mm
Chemical protection valuejkl
Main materialnitrile
ESDno
Colourgreen
Thickness0.8 mm
Materialnitrile
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
  • In stock: Next day delivery