TEGERA 8162 CHEMICAL PROTECTION GLOVE 9 L
All-round work gloves 8162 TEGERA®
See technical informationSee documentsReferences
Tegera:8162-9
Rubix:386A1568
EAN:7340118400778

Documents
Product details : TEGERA 8162 CHEMICAL PROTECTION GLOVE 9 L
This highly durable 1.3 mm/51 mil natural latex glove offers a high level of protection and good flexibility. Cotton lining creates comfort and the pattern on the hands ensures a particularly good grip. The gloves are extra long and come in two colors, blue and orange. For orange choose 8163.
Strengths
Withstands contact heat up to 250°C, Approved for handling foodstuffs, Pre-curved fingers, Water and oil repellent, Waterproof
Applications
Fishing, Fishing industry work, Food handling, Hot work, Marine work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 350 mm |
| Chemical protection value | aklpt |
| Main material | cotton |
| Packaging | 72 bundle |
| Colour | blue |
| Thickness | 1.3 mm |
| Material | cotton, interlock (lining);latex (dipping) |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- Usually arrives within 14 working days
