ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 9.5

AlphaTec 87063

See technical informationSee documents
References
Ansell:87-063-9.5
Rubix:211A8254
Manufacturer :87063095
EAN:10076490445598
brand logo
Technical specifications
Size9.5
Length320 mm
Chemical protection valueaklnpt
See all Specifications
Documents

Product details : ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 9.5


• Natural rubber latex glove, flock lined 100% cotton for better comfort.
• Long cuff and heavier weight for extra protection.
• Beaded cuff for tear resistance and easy donning.
• Raised picot pattern on palms and fingers for excellent wet and dry grip.
• AQL 0.65
 
A flocked natural rubber glove with mechanical & chemical resistance.

Strengths

• Beaded cuff.
• Food approved.
• Excellent wet and dry grip.
• 100% cotton flock lining.
• Flexible & very comfortable.

Applications

Chemical Handling|All food processing applications that have food contact|Janitorial use

Technical specifications


Attributes
Size9.5
Length320 mm
Chemical protection valueaklnpt
Main materiallatex
Packaging12 pairs bag
Colouryellow
Thickness0.75 mm
Materiallatex
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • In stock: Next day delivery

Size

Main material

Select variants (4)