References
Uvex:6012202
Rubix:228A2446
Manufacturer :6012202
EAN:4048612007426



Product details : UVEX 60122 PROFASTRONG NF33 4101X GREEN GLOVES 8/M
This nitrile glove has been proven in the manipulation of acids, fats and solvents.
Strengths
Remarkable resistance to abrasion and tear. Good grip in humid environments. Anatomic form. Good tactile sensitivity. Food contact. Individual packaging.
Applications
Printing. Chemical industry. Automobile industry. Food processing industry. Laboratories.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Length | 330 mm |
| Chemical protection value | ajklot |
| Main material | nitrile |
| ESD | no |
| Packaging | 12 |
| Colour | green |
| Thickness | 0.38 mm |
| Material | flocked cotton |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- In stock: Next day delivery
