ANSELL 87-900 11 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN 11
AlphaTec 87-900
See technical informationReferences
Ansell:87-900-11
Rubix:302A3432
Manufacturer :87900110
EAN:0076490442927

Product details : ANSELL 87-900 11 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN 11
- Latex neoprene blend for reliable protection against a very wide range of chemicals
- Strong and durable with excellent wet and dry grip
- Quality flock lining in pure cotton to reduce risk of skin irritation
- AQL 0.65
Bi-colour double dipped natural rubber & neoprene glove,with flocked lining.
Strengths
- Heavy duty with 0.68 mm / 27 mils thickness
- Bi-color with natural rubber and neoprene
- 100% cotton flock lining
Applications
Maintenance of plant and machines|Laboratory maintenance and clean up|Janitorial use|Chemical Handling
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Size | 11 |
| Length | 325 mm |
| Chemical protection value | aklnpt |
| Main material | latex |
| Colour | green |
| Thickness | 0.68 mm |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days