MECALINE 869431 DISTRIBUTION BLOCK SINGLE CROSS G1/4IN


ALUMINIUM MANIFOLD BLOCK CROSS

References
mecaline:869431
rubix:216A3047
ean:3660338231650
869431
brand logo
Technical specifications
MaterialAluminium
Connection 11/4

Product details : MECALINE 869431 DISTRIBUTION BLOCK SINGLE CROSS G1/4IN


Distribution block cross to be used for the distribution of compressed air. A wide range of threads and outlets are available. Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
MaterialAluminium
Connection 11/4
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
  • In stock: Next day delivery