MECALINE 858632 DISTRIBUTION BLOCK SINGLE 2 X G1/2IN / 5 X G3/8IN


ALUMINIUM SINGLE DISTRIBUTION MANIFOLD

References
mecaline:858632
rubix:216A3039
ean:3660338137020
DISTRIBUTION BLOCK SINGLE   2 X 1/2 - G / 5 X 3/8 - G
brand logo
Technical specifications
Materialaluminium
Connection 12 x g1/2
See all Specifications

Product details : MECALINE 858632 DISTRIBUTION BLOCK SINGLE 2 X G1/2IN / 5 X G3/8IN


Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 12 x g1/2
Connection 25 x g3/8
Show UNSPSC/ECL@SS
£ 49.52 excl. VAT
/ Each
£ 59.42 incl. VAT
  • Usually arrives within 14 working days