ROEBUCK 6866381 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P80 SINGLE
ALUMINIUM OXIDE FIBRE DISC
See technical informationSee documentsReferences
Roebuck:6866381
Rubix:2585988
EAN:3157629578773

Documents
Product details : ROEBUCK 6866381 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P80 SINGLE
180MM P80 PACK OF 25
Strengths
Versatile abrasive fibre discs for processing steel and metal alloys
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | steel and metal alloys |
| Reaming diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- In stock: Next day delivery
