CLIMB-IT CAG305 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 5 TRE


Aluminium Platform Folding Steps

References
climb-it:CAG305
rubix:254A5168
brand logo
brand logo
Technical specifications
Typelarge platform folding steps

Product details : CLIMB-IT CAG305 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 5 TRE


Certified to EN 131 Professional Non-slip aluminium platform 100mm wide treads with non-slip surface to prevent slips Non-slip feet Easily folded & mobile using wheels on rear of product Maximum load capacity of 150kg
Essential for working in comfort when working at height

Technical specifications


Attributes
Typelarge platform folding steps
Show UNSPSC/ECL@SS
£ 1,011.88 excl. VAT
/ Each
£ 1,214.26 incl. VAT
  • Delivery usually within ( 8 ) days