CLIMB-IT SWW03C WIDE WORK STEPS - 3 TREAD AND NO HANDRAIL 600 X 840


Wide Work Steps

References
climb-it:SWW03C
rubix:261A3467
brand logo
brand logo
Technical specifications
Platform height600 m
Number of levels3
Typesafety steps

Product details : CLIMB-IT SWW03C WIDE WORK STEPS - 3 TREAD AND NO HANDRAIL 600 X 840


Manufactured from powder coated anthracite grey, strong tubular steel with or without handrails
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Overall Size H x W x D mm = 600 x 840 x 890

Technical specifications


Attributes
Platform height600 m
Number of levels3
Typesafety steps
Show UNSPSC/ECL@SS
£ 579.67 excl. VAT
/ Each
£ 695.60 incl. VAT
  • Usually arrives within 14 working days