CLIMB-IT SWW04C WIDE WORK STEPS - 4 TREAD AND NO HANDRAIL 800 X 870


Wide Work Steps

References
climb-it:SWW04C
rubix:261A3468
brand logo
brand logo
Technical specifications
Platform height800 m
Number of levels4
Typesafety steps

Product details : CLIMB-IT SWW04C WIDE WORK STEPS - 4 TREAD AND NO HANDRAIL 800 X 870


Manufactured from powder coated anthracite grey, strong tubular steel with or without handrails
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Overall Size H x W x D mm = 800 x 870 x 1100

Technical specifications


Attributes
Platform height800 m
Number of levels4
Typesafety steps
Show UNSPSC/ECL@SS
£ 667.71 excl. VAT
/ Each
£ 801.25 incl. VAT
  • Usually arrives within 14 working days