CLIMB-IT SLS02P LOADING STEPS 2 TREAD - POWDER COATED BLUE
Loading Steps
See technical informationSee documentsReferences
Climb-It:SLS02P
Rubix:261A3476






Documents
Product details : CLIMB-IT SLS02P LOADING STEPS 2 TREAD - POWDER COATED BLUE
Manufactured from powder coated anthracite grey, strong tubular steel with or without handrails
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Overall Size H x W mm =1200 x 610
no. of treads 2
Technical specifications
Attributes
| Platform height | 500 m |
|---|---|
| Number of rungs | 2 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 567.07 excl. VAT
/ Each
£ 680.48 incl. VAT
- Delivery usually within ( 4 ) days
