SMC VP742R-5DZ1-04-MA-X536 3 PORT SOLENOID VALVE
Solenoid Valve
See technical informationSee documentsReferences
SMC:VP742R-5DZ1-04-MA-X536
Rubix:239A9661
Manufacturer :VP742R-5DZ1-04-MA-X536
Documents
Product details : SMC VP742R-5DZ1-04-MA-X536 3 PORT SOLENOID VALVE
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1.55W standard, 0.55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101.2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are in a normally closed or normally open styles.
Strengths
•3 port, pilot poppet type valve
Technical specifications
Attributes
| Material | die-cast aluminium |
|---|---|
| Connection 1 | 1/2 in |
Show UNSPSC/ECL@SS
£ 161.02 excl. VAT
/ Each
£ 193.22 incl. VAT
- Delivery usually within ( 23 ) days
