MECALINE 858627 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 6 X G1/8IN


ALUMINIUM SINGLE DISTRIBUTION MANIFOLD

References
mecaline:858627
rubix:216A3045
ean:3660338136979
DISTRIBUTION BLOCK SINGLE   2 X 1/4 - G / 6 X 1/8 - G
brand logo
Technical specifications
Materialaluminium
Connection 12 x g1/4
See all Specifications

Product details : MECALINE 858627 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 6 X G1/8IN


Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 12 x g1/4
Connection 26 x g1/8
Show UNSPSC/ECL@SS
£ 42.65 excl. VAT
/ Each
£ 51.18 incl. VAT
  • Usually arrives within 14 working days