GPC GI824P ALUMINIUM STANDARD SACK TRUCK WITH SLIDERS 1320 X 510 470
Aluminium Standard Toe Sack Truck
See technical informationReferences
GPC Industries:GI824P
Rubix:254A5031
Product details : GPC GI824P ALUMINIUM STANDARD SACK TRUCK WITH SLIDERS 1320 X 510 470
Aluminium frame is lightweight & easily manoeuvrable
250mm pneumatic wheels for use on uneven or rough terrain
Flat frame gives extra stability when moving large or bulky loads
Robust construction, with heavy duty toe plates, gives strength & durability
250mm pneumatic wheels for use on uneven or rough terrain
Flat frame gives extra stability when moving large or bulky loads
Robust construction, with heavy duty toe plates, gives strength & durability
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Load capacity | 200 kg |
Show UNSPSC/ECL@SS
£ 251.53 excl. VAT
/ Each
£ 301.84 incl. VAT
- Delivery usually within ( 4 ) days

