FESTO 532778 ACTIVATED CARBON FILTER LFX-D-MAXI


Active Carbon Filter

References
festo:LFX-D-MAXI
rubix:114A1323
manufacturer :532778
ean:4052568165468

Product details : FESTO 532778 ACTIVATED CARBON FILTER LFX-D-MAXI


Activated carbon Filter LFX-D-MAXI High performance Filter for virtually oil-free, odourless compressed Air, suitable for use in the food processing industry Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=(* Active carbon Filter, * Fibre Filter), Bowl guard=Metal bowl guard

Technical specifications


Attributes
Logistic Weight1207 g
MaterialDie-Cast Zinc
Volume flow rate1100 l/min
Min. service pressure 0 bar
Max. service pressure16 bar
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 352.51 excl. VAT
/ Each
£ 423.01 incl. VAT
  • Delivery usually within ( 11 ) days