AMBERSIL PX24 MILITARY GRADE MULTI-PURPOSE PROTECTIVE LUBRICANT 31705


Ambersil Military Grade Multi-Purpose Protective Lubricant

References
ambersil:31705
rubix:2579941
brand logo
brand logo
Technical specifications
PackagingCan

Product details : AMBERSIL PX24 MILITARY GRADE MULTI-PURPOSE PROTECTIVE LUBRICANT 31705


Formulated specifically to meet the exacting standards of military maintenance personnel, multi-purpose lubricant, corrosion inhibitor, de-watering and protective fluid. It is ideal for use on all mechanical and electrical equipment and as a penetrant which will quickly free seized nuts, bolts and bearings. Copper corrosion - IP 154 max 1, no pitting or etching. No adverse effects on rubber, paintwork or plastics and acrylic sheet polyester, glass fibre laminate, vinyl sheet and ebonite after immersion for 240 hours. Wide operational temperature range

Strengths

Copper corrosion - IP 154 max 1, no pitting or etching
Water Displacement-complete displacement of NaCI test solution (IP 178)
No adverse effects on rubber, Paintwork or plastics and acrylic sheet polyester, glass fibre laminate, Vinyl sheet and ebonite after immersion for 240 hours
Wide operational temperature range

Applications

Suitable for use on all mechanical and electrical equipment and as a penetrant will free seized nuts, bolts and bearings

Technical specifications


Attributes
PackagingCan
Show UNSPSC/ECL@SS
£ 76.88 excl. VAT
/ Each
£ 92.26 incl. VAT
  • Usually arrives within 14 working days