AMBERSIL PENETRATING OIL 400 MLT 30240
Ambersil Penetrating Aerosol Oil
See technical informationSee documentsReferences
Ambersil:30240
Rubix:2579860

Documents
Product details : AMBERSIL PENETRATING OIL 400 MLT 30240
The 6150003600 is a Penetrating Oil, high-grade lubricating agent based on a mixture of oils and penetrants in a blend of solvents. It has been formulated to offer quick and easy removal of seized and rusted components. Ideal for freeing nuts, bolts, screws, studs, pins, valves, machine parts, pipe couplings and pulleys. Can also be used for cleaning rusted surfaces of moulds, dies and heavy tools and for softening or removing carbon deposits. It is in the form of dark grey liquid with hydrocarbon odour and soluble in solvents, insoluble in water and alcohol
Strengths
PENETRATING OIL is a high-grade lubricating agent based on a mixture of oils and penetrants in a blend of solvents. It has been formulated to offer quick and easy removal of seized and rusted components
Applications
Numerous applications throughout industry, including:
Marine
Fork Lift Trucks
Chemical Plants
Manufacturing Plants
Iron and Steel
Engineering
Plant and Equipment Hire
Agricultural
Public Works
Quarries
Paper Mills
Automotive
Marine
Fork Lift Trucks
Chemical Plants
Manufacturing Plants
Iron and Steel
Engineering
Plant and Equipment Hire
Agricultural
Public Works
Quarries
Paper Mills
Automotive
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | -4 °C |
| Max. temperature | 94 °C |
Show UNSPSC/ECL@SS
£ 11.58 excl. VAT
/ Each
£ 13.90 incl. VAT
- In stock: Next day delivery
