References
3-IN-ONE:44234
Rubix:163073
Manufacturer :44234
EAN:5012594440037

Product details : 3IN1 44230/P MULTI PURPOSE DRIP OIL 100ML
3-IN-ONE’s original drip oil lubricates, cleans and prevents rust. Its precise, easy-to-use drip spout enables precise lubrication, with no overspray or splatter.
Technical specifications
Attributes
| Volume | 113.4 ml |
|---|---|
| Pack quantity | bottle |
| Min. temperature | -45.6 °C |
| Max. temperature | 148.9 °C |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
