TYGRIS R209 PENETRATING OIL SPRAY 400M GRAPHITED
TYGRIS PENETRATING OIL SPRAY 400M GRAPHITED
See technical informationSee documentsReferences
Tygris:R209
Rubix:2557241
Documents
Product details : TYGRIS R209 PENETRATING OIL SPRAY 400M GRAPHITED
Enhanced penetrating lubricant
Penetrates and helps remove rust
Incorporates Graphite for long lasting lubrication under arduous conditions
Maximum working temperature 150°C
Technical specifications
Attributes
| Min. temperature | 100 °C |
|---|---|
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 14.62 excl. VAT
/ Each
£ 17.54 incl. VAT
- In stock: Next day delivery

