References
Activate:FOODCARE EAZI-GLIDE / 500ML
Rubix:221A8170
Manufacturer :3014

Product details : ACTIVATE 3014 FOODCARE EAZI-GLIDE 500ML
Foodcare Eazi-Glide is your foodgrade WD40 replacement. This product is so important because many production lines are not aware that WD40 is not appropriate for usage on food and beverage machinery, including packaging, treatment and ingredients. This lubricant (WD40) is not food grade and is therefore unsafe for usage in these applications. However our Eazi-Glide is the perfect solution, a fully food safe lubricating oil that goes towards a guarantee that your production line is food safe, efficient and that you are taking the right steps towards lubrication audit compliance.
Eazi-Glide lubricating oil works by displacing water from components/machinery, penetrates corroded and rusted/seized parts, protects metal against rust and corrosion and leaves a protective film of lubricant.
Eazi-Glide lubricating oil works by displacing water from components/machinery, penetrates corroded and rusted/seized parts, protects metal against rust and corrosion and leaves a protective film of lubricant.
Strengths
Wide food safe oil temperature range and NSF H1 registered.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 31.54 excl. VAT
/ Each
£ 37.85 incl. VAT
- Usually arrives within 14 working days
