MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 40.5T


High Visibility bib overall

References
rubix:378A5298
ean:5711074307371
American overall Gosford 15969-948-22218 / 90C56
brand logo
Technical specifications
ColourRed
Size90-56
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 40.5T


brand logo

Technical specifications


Attributes
Logistic Weight1200 g
ColourRed
Size90-56
Class EN204712
Main materialPolyester
Grammage285 g/m²
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days