SMC AN10-01 COMPACT RESIN SILENCER


Muffler AN series

References
smc:AN10-01
rubix:118A4318
AN05 to 40, Silencer, Compact Resin Type, Male Thread
brand logo
Technical specifications
Connecting diameter (inch)1/8 ''
See all Specifications

Product details : SMC AN10-01 COMPACT RESIN SILENCER


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.

Body Size: 10
Thread Type: Rc or Metric
Thread Connection Port Size: 01 (1/8)

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x23x11 mm
Logistic Weight1 g
Connecting diameter (inch)1/8 ''
Length11 mm
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
  • In stock: Next day delivery