Silencers, series SI1
Connecting diameter (inch) | g 1/2 '' |
---|
Connecting diameter (inch) | g 1/2 '' |
---|---|
Material | sintered bronze (silencer);brass (thread) |
Length | 9 mm |
Max. service pressure | 10 bar |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days