MECALINE 859377 SILENCER ACETAL G1IN


SILENCER IN ACETALIC RESIN WITH PLASTIC SOUNDPROOFING MATERIAL - MALE THREAD

References
mecaline:859377
rubix:208A5292
ean:3660338143908
SILENCER ACETAL  1' - G
brand logo
Technical specifications
Connecting diameter (inch)G 1 ''

Product details : MECALINE 859377 SILENCER ACETAL G1IN


Material: Acetatic Resin (POM). Max Working Pression: 6 bars. Temperature range -10°C...+50°C.

Technical specifications


Attributes
Connecting diameter (inch)G 1 ''
Show UNSPSC/ECL@SS
£ 40.01 excl. VAT
/ Each
£ 48.01 incl. VAT
  • In stock: Next day delivery