Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859073 PUSH-IN SILENCER 10
MECALINE 859073 PUSH-IN SILENCER 10
POROUS POLYETHYLENE SILENCER FOR PUSH-IN FITTINGS
References
mecaline:
859073
rubix:
216A1250
ean:
3660338141171
Technical specifications
Connecting diameter (inch)
10
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859073 PUSH-IN SILENCER 10
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm. Install with Push-in fittings
Technical specifications
Attributes
Connecting diameter (inch)
10
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.83
excl. VAT
/
Each
£
9.40
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FESTO 161418 SILENCER UC-M7
SMC EBKX-L7004-040 SILENCER
PARKER MUFFLER P6M-PAB2
AVENTICS R414000155
FESTO 690463 SILENCER VAD-ME-3/8,VADM(I)-200
MECALINE 859072 PUSH-IN SILENCER 8
FESTO 4646 SILENCER U-PK-3
FESTO 9518 FLOW CONTROL/SILENCER GRU-3/8-B
NORGREN T40B1800 STINTERED SILENCER 1/8
FESTO 1205858 SILENCER AMTE-M-LH-M5
FESTO 2316 SILENCER U-1/4
AVENTICS 1827000004 SILENCERS SERIES SI1
AVENTICS 1827000032
FESTO 539132 FILTER SILENCER LFU-1/4
FESTO 538433 SILENCER UOM-3/8